Motion
720S F22-6 ATTS SS COTTS

PEER CHAIN
720S F22-6 ATTS SS COTTS

Engineering Chain- Attachment - 720S Series, 720 / 6.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658868
MFR #720S F22-6 ATTS SS COTTS
Price$187.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
720S F22-6 ATTS SS COTTS

Engineering Chain- Attachment - 720S Series, 720 / 6.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658868
MFR #720S F22-6 ATTS SS COTTS

Mfr description
720S F22-6 ATTS STAINLESS COTTS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.69/pc

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    720 / 6.0000 in
  • Link Plate Height
    1.560 in
  • Pin Diameter
    0.750 in
  • Plate Height
    1.560 in
  • Roller Diameter
    1.440 in
  • Tensile Strength
    4200 lbs
  • Weight
    6 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    720S / 6"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    1681
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    720S
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)