Motion
X348 X 10 FT ZINC PLATED PLATED

PEER CHAIN
X348 X 10 FT ZINC PLATED PLATED

Engineering Chain - Zinc Plated Material
Mi Item #05658877
MFR #X348 X 10 FT ZINC PLATED PLATED
Price$32.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
X348 X 10 FT ZINC PLATED PLATED

Engineering Chain - Zinc Plated Material
Mi Item #05658877
MFR #X348 X 10 FT ZINC PLATED PLATED

Mfr description
X348 X 10 FT ZINC PLATED
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.39/ft

Specifications

Dimensions

  • Link Plate Height
    1.102 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Plate Height
    1.102 in
  • Plate Thickness
    0.402 in
  • Weight
    1.8 lbs

Details

  • Chain Number & Pitch
    348 / 3"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    7172
  • Material
    Zinc Plated
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)