Motion
81X SLIP FIT SIDEPLATES

PEER CHAIN
81X SLIP FIT SIDEPLATES

Slip Fit Plates - 81 / 2.609 in Size & Pitch, Slip Fit, Carbon Steel Material
MI ITEM #05658879
MFR #81X SLIP FIT SIDEPLATES
Price$8.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X SLIP FIT SIDEPLATES

Slip Fit Plates - 81 / 2.609 in Size & Pitch, Slip Fit, Carbon Steel Material
MI ITEM #05658879
MFR #81X SLIP FIT SIDEPLATES

Mfr description
81X SLIP FIT PLATES
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.49/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.159 in
  • Weight
    0.24 lbs

Details

  • Chain Construction
    Slip Fit
  • Chain Number & Pitch
    81X / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Slip Fit Plate
  • Manufacturer Stock Number
    4382
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)