Motion
WR78X HD COTT CONN PINS

PEER CHAIN
WR78X HD COTT CONN PINS

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658887
MFR #WR78X HD COTT CONN PINS
Your Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR78X HD COTT CONN PINS

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658887
MFR #WR78X HD COTT CONN PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.28/each(List $9.41)

Overview

Mfr description
WR78X HD COTT CONN PIN
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
  • Available with Riveted or Cottered construction.

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Pin Diameter
    0.562 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    6473
  • Weight
    0.5 lbs
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    WR78XHD / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought