Motion
81X SS RIV X 10 FT FGL

PEER CHAIN
81X SS RIV X 10 FT FGL

Engineering Chain - 81X Series, 81 / 2.6090 in Pitch, Riveted, 304 Stainless Steel Material
Mi Item #05658892
MFR #81X SS RIV X 10 FT FGL
Price$158.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81X SS RIV X 10 FT FGL

Engineering Chain - 81X Series, 81 / 2.6090 in Pitch, Riveted, 304 Stainless Steel Material
Mi Item #05658892
MFR #81X SS RIV X 10 FT FGL

Mfr description
81X STAINLESS RIV X 10 FT FGL
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.55/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.159 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    25353 lbs
  • Weight
    2.55 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81XSS / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    7078
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    81X
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)