Motion
4103 K-1 ATTS SS COTT

PEER CHAIN
4103 K-1 ATTS SS COTT

Cottered Pin - 4103 / 3.075 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658897
MFR #4103 K-1 ATTS SS COTT
Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4103 K-1 ATTS SS COTT

Cottered Pin - 4103 / 3.075 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658897
MFR #4103 K-1 ATTS SS COTT

Mfr description
4103 K-1 ATTS WITH STAINLESS COTTS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.35/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    4103 / 3.075 in
  • Link Plate Height
    1.500 in
  • Link Plate Thickness
    0.2200 in
  • Pin Diameter
    0.750 in
  • Plate Height
    1.500 in
  • Roller Diameter
    1.250 in
  • Weight
    2.4 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    4103 / 3.075"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    5658
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)