Motion
5658903

PEER CHAIN
5658903

Cotter Pin - 348 / 3.000 in Size & Pitch, Pin, Carbon Steel Material
MI ITEM #05658903
MFR #5658903
List Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658903

Cotter Pin - 348 / 3.000 in Size & Pitch, Pin, Carbon Steel Material
MI ITEM #05658903
MFR #5658903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.21/each for your price

Overview

Mfr description
X348 LOOSE CHAIN PINS
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Precise pitch control and smooth bearing area for optimal wear life.

Specifications

  • Engineering Chain Size & Pitch
    348 / 3.000 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Pin
  • Pin Diameter
    0.500 in
  • Chain Standard
    ANSI
  • Country of Origin
    Thailand
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    7135
  • Weight
    0.14 lbs
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    348 / 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text