Motion
5658909

PEER CHAIN
5658909

Block Link - 188 / 2.609 in Size & Pitch, Riveted, Carbon Steel Material
MI ITEM #05658909
MFR #5658909
Your Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658909

Block Link - 188 / 2.609 in Size & Pitch, Riveted, Carbon Steel Material
MI ITEM #05658909
MFR #5658909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.39/each(List $39.59)

Overview

Mfr description
C188 F-2 BLOCK LINKS
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Link Type
    Block Link
  • Material
    Carbon Steel
  • Chain Construction
    Riveted
  • Roller Diameter
    0.880 in
  • Link Plate Height
    1.125 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1646
  • Weight
    1.2 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.125 in
  • Plate Thickness
    0.250 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    C188 / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text