Motion
5658926

PEER CHAIN
5658926

Cotter Pin - 566 / 5/8 in Pitch, Cottered, Carbon Steel Material
Mi Item #05658926
MFR #5658926
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658926

Cotter Pin - 566 / 5/8 in Pitch, Cottered, Carbon Steel Material
Mi Item #05658926
MFR #5658926

Mfr description
AL566 COTT CONN PIN
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.24/each

Specifications

Dimensions

  • Chain Size & Pitch
    566 / 5/8 in
  • Link Plate Height
    0.513 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Plate Height
    0.513 in
  • Plate Thickness
    0.080 in
  • Weight
    0.5 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    AL566 / 5/8 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    1165
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)