Motion
5658933

PEER CHAIN
5658933

Cotter Pin - 102 / 4.000 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658933
MFR #5658933
Your Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658933

Cotter Pin - 102 / 4.000 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658933
MFR #5658933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.03/each(List $10.55)

Overview

Mfr description
C102B COTT CONN PIN
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    102 / 4.000 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Pin Diameter
    0.625 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1604
  • Weight
    0.51 lbs
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    C102B / 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text