Motion
WR78 RIV SS

PEER CHAIN
WR78 RIV SS

Engineering Chain - WR78 Series, 78 / 2.6090 in Pitch, Riveted, 304 Stainless Steel Material
Mi Item #05658937
MFR #WR78 RIV SS
Price$191.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR78 RIV SS

Engineering Chain - WR78 Series, 78 / 2.6090 in Pitch, Riveted, 304 Stainless Steel Material
Mi Item #05658937
MFR #WR78 RIV SS

Mfr description
WR78 RIV SS X 10 FT ENGINEERING CHAIN
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.80/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Link Plate Height
    1.1200 in
  • Link Plate Thickness
    0.2500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.252 in
  • Tensile Strength
    24000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    WR78SS / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WR78
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)