Motion
5658944

PEER CHAIN
5658944

Block Link - 55 / 1.631 in Size & Pitch, Riveted, Carbon Steel Material
Mi Item #05658944
MFR #5658944
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658944

Block Link - 55 / 1.631 in Size & Pitch, Riveted, Carbon Steel Material
Mi Item #05658944
MFR #5658944

Mfr description
C55 K-1 BLOCK LINK
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    55 / 1.631 in
  • Link Plate Height
    0.750 in
  • Pin Diameter
    0.375 in
  • Plate Height
    0.750 in
  • Roller Diameter
    0.720 in
  • Weight
    0.37 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    C55 / 1.631"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Block Link
  • Manufacturer Stock Number
    1580
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)