Motion
H74 COTT CONN PINS

PEER CHAIN
H74 COTT CONN PINS

Cotter Pin - 74 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658945
MFR #H74 COTT CONN PINS
Your Price$5.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H74 COTT CONN PINS

Cotter Pin - 74 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658945
MFR #H74 COTT CONN PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.06/each(List $7.59)

Overview

Mfr description
H74 COTT CONN PIN
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Specifications

  • Engineering Chain Size & Pitch
    74 / 2.609 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Pin Diameter
    0.375 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    1551
  • Weight
    1.49 lbs
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    H74 / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text