Motion
5658951

PEER CHAIN
5658951

Connecting Link - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658951
MFR #5658951
Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658951

Connecting Link - 455 / 1.630 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658951
MFR #5658951

Mfr description
455 COTT CONN PIN
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.02/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    455 / 1.630 in
  • Pin Diameter
    0.380 in
  • Weight
    0.5 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    455 / 1.630"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    1704
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)