Motion
5658955

PEER CHAIN
5658955

Loose Links - 488 / 2.609 in Size & Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #05658955
MFR #5658955
List Price$30.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658955

Loose Links - 488 / 2.609 in Size & Pitch, Cottered, 304 Stainless Steel Material
MI ITEM #05658955
MFR #5658955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.84/each for your price

Overview

Mfr description
488SS LOOSE LINKS
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    488 / 2.609 in
  • Link Type
    Loose Link
  • Material
    304 Stainless Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    0.880 in
  • Link Plate Height
    0.940 in
  • Pin Diameter
    0.440 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Stock Number
    1673
  • Weight
    0.51 lbs
  • Number Of Strands Across
    1
  • Plate Height
    0.940 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    488SS / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text