Motion
667K COTT X 10 FT STEEL

PEER CHAIN
667K COTT X 10 FT STEEL

Engineering Chain - 667K Series, 667 / 2.2500 in Pitch, Open Barrel, Carbon Steel Material
MI ITEM #05658956
MFR #667K COTT X 10 FT STEEL
List Price$46.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
667K COTT X 10 FT STEEL

Engineering Chain - 667K Series, 667 / 2.2500 in Pitch, Open Barrel, Carbon Steel Material
MI ITEM #05658956
MFR #667K COTT X 10 FT STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.26/ft for your price

Overview

Mfr description
667K COTT X 10 FT
  • Open barrel construction minimizing pin surface contact.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • Quad staked pins for greater durability.

Specifications

  • Engineering Chain Size & Pitch
    667 / 2.2500 in
  • Number Of Strands Across
    1
  • Chain Construction
    Open Barrel
  • Material
    Carbon Steel
  • Series
    667K
  • Overall Length
    10 ft
  • Link Plate Height
    1.055 in
  • Link Plate Thickness
    0.201 in
  • Pin Diameter
    0.437 in
  • Tensile Strength
    27500 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    20145
  • Weight
    2.5 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.055 in
  • Plate Thickness
    0.201 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    667K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text