Motion
WR78 COTT

PEER CHAIN
WR78 COTT

Engineering Chain - WR78 Series, 78 / 2.6090 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658964
MFR #WR78 COTT
List Price$54.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WR78 COTT

Engineering Chain - WR78 Series, 78 / 2.6090 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658964
MFR #WR78 COTT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.52/ft for your price

Overview

Mfr description
WR78 COTT X 10 FT ENGINEERING CHAIN
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
  • Available with Riveted or Cottered construction.

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    WR78
  • Overall Length
    10 ft
  • Link Plate Height
    1.1200 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Tensile Strength
    21000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.126 in
  • Plate Thickness
    0.252 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    WR78 / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text