Motion
5658965

PEER CHAIN
5658965

Center Link - 678 / 6.000 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #05658965
MFR #5658965
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658965

Center Link - 678 / 6.000 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #05658965
MFR #5658965

Mfr description
X678 CENTER LINKS
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    678 / 6.000 in
  • Link Plate Thickness
    0.701 in
  • Pin Diameter
    0.866 in
  • Plate Height
    2.000 in
  • Plate Thickness
    0.701 in
  • Weight
    1.95 lbs

Details

  • Chain Construction
    N/A
  • Chain Number & Pitch
    678
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Thailand
  • Link Type
    Center Link
  • Manufacturer Stock Number
    6735
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)