Motion
442 COTT X 50 FT

PEER CHAIN
442 COTT X 50 FT

Engineering Chain - 442 Series, 442 / 1.3750 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658969
MFR #442 COTT X 50 FT
List Price$52.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
442 COTT X 50 FT

Engineering Chain - 442 Series, 442 / 1.3750 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05658969
MFR #442 COTT X 50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.91/ft for your price

Overview

Mfr description
442 COTT X 50 FT ENGINEERING CHAIN
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    442 / 1.3750 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    442
  • Overall Length
    50 ft
  • Link Plate Height
    0.750 in
  • Pin Diameter
    0.310 in
  • Roller Diameter
    0.560 in
  • Tensile Strength
    6000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    21723
  • Weight
    1.8 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    0.750 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    442 / 1.375"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text