Motion
5658984

PEER CHAIN
5658984

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #05658984
MFR #5658984
Price$4.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658984

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #05658984
MFR #5658984

Mfr description
WR78 COTTER PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.16/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Pin Diameter
    0.500 in
  • Weight
    0.001 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    WR78 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    25778
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)