Motion
5658985

PEER CHAIN
5658985

Center Link - 348 / 3.000 in Size & Pitch, Links, Carbon Steel Material
MI ITEM #05658985
MFR #5658985
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658985

Center Link - 348 / 3.000 in Size & Pitch, Links, Carbon Steel Material
MI ITEM #05658985
MFR #5658985

Mfr description
X348 CENTER LINK
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    348 / 3.000 in
  • Link Plate Thickness
    0.402 in
  • Pin Diameter
    0.500 in
  • Plate Height
    1.102 in
  • Plate Thickness
    0.402 in
  • Weight
    0.35 lbs

Details

  • Chain Construction
    Links
  • Chain Number & Pitch
    X348 / 3"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Center Link
  • Manufacturer Stock Number
    26759
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)