Motion
442 RIV X 10 FT

PEER CHAIN
442 RIV X 10 FT

Engineering Chain - Cast Pintle Series, 442 / 1.375 in Pitch, Riveted, Carbon Steel Material
Mi Item #05658988
MFR #442 RIV X 10 FT
Price$64.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
442 RIV X 10 FT

Engineering Chain - Cast Pintle Series, 442 / 1.375 in Pitch, Riveted, Carbon Steel Material
Mi Item #05658988
MFR #442 RIV X 10 FT

Mfr description
442 RIV X 10 FT ENGINEERING CHAIN
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.55/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    442 / 1.375 in
  • Link Plate Height
    0.750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.310 in
  • Plate Height
    0.750 in
  • Roller Diameter
    0.560 in
  • Tensile Strength
    6000 lbs
  • Weight
    1.665 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    442 / 1.375"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    21767
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Cast Pintle
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)