Motion
5658989

PEER CHAIN
5658989

Loose Links - 445 / 1.630 in Size & Pitch, Riveted, Carbon Steel Material
MI ITEM #05658989
MFR #5658989
List Price$12.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658989

Loose Links - 445 / 1.630 in Size & Pitch, Riveted, Carbon Steel Material
MI ITEM #05658989
MFR #5658989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.67/each for your price

Overview

Mfr description
445 LOOSE LINKS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    445 / 1.630 in
  • Link Type
    Loose Link
  • Material
    Carbon Steel
  • Chain Construction
    Riveted
  • Roller Diameter
    0.560 in
  • Link Plate Height
    0.750 in
  • Pin Diameter
    0.310 in
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1693
  • Weight
    0.25 lbs
  • Number Of Strands Across
    1
  • Plate Height
    0.750 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    445 / 1.630"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text