Motion
5658991

PEER CHAIN
5658991

Loose Links - 477 / 2.308 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658991
MFR #5658991
Your Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658991

Loose Links - 477 / 2.308 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658991
MFR #5658991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.18/each(List $9.26)

Overview

Mfr description
477 LOOSE LINKS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    477 / 2.308 in
  • Link Type
    Loose Link
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    0.720 in
  • Link Plate Height
    1.000 in
  • Pin Diameter
    0.440 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1722
  • Weight
    0.695 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.000 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    477 / 2.308"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text