Motion
5658994

PEER CHAIN
5658994

Cottered Pin - 720 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658994
MFR #5658994
List Price$118.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5658994

Cottered Pin - 720 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05658994
MFR #5658994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.69/pc for your price

Overview

Mfr description
720S AM116 ATTS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    720 / 6.000 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    1.440 in
  • Link Plate Height
    1.560 in
  • Pin Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    1679
  • Weight
    4.3 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.560 in
  • Series
    Cast Pintle
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    720S / 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text