Motion
452 COTT X 10P

PEER CHAIN
452 COTT X 10P

Engineering Chain - Cast Pintle Series, 452 / 1.506 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05659003
MFR #452 COTT X 10P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
452 COTT X 10P

Engineering Chain - Cast Pintle Series, 452 / 1.506 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05659003
MFR #452 COTT X 10P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
452 COTT X 10P
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    452 / 1.506 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Cast Pintle
  • Link Plate Height
    0.840 in
  • Pin Diameter
    0.380 in
  • Roller Diameter
    0.690 in
  • Tensile Strength
    7000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    11795
  • Weight
    2.5 lbs
  • Chain Number & Pitch
    452 / 1.506 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text