Motion
5659040

PEER CHAIN
5659040

Side Plate - 348 / 3.000 in Size & Pitch, Side Plate, Carbon Steel Material
Mi Item #05659040
MFR #5659040
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5659040

Side Plate - 348 / 3.000 in Size & Pitch, Side Plate, Carbon Steel Material
Mi Item #05659040
MFR #5659040

Mfr description
X348 SL PLATES
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    348 / 3.000 in
  • Link Plate Thickness
    0.402 in
  • Plate Height
    1.102 in
  • Plate Thickness
    0.402 in
  • Weight
    0.239 lbs

Details

  • Chain Construction
    Side Plate
  • Chain Number & Pitch
    X348 / 3"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Side Plate
  • Manufacturer Stock Number
    8206
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)