Motion
4103 K-1 ATTS

PEER CHAIN
4103 K-1 ATTS

Cottered Pin - 4103 / 3.075 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05659043
MFR #4103 K-1 ATTS
List Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4103 K-1 ATTS

Cottered Pin - 4103 / 3.075 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05659043
MFR #4103 K-1 ATTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.35/each for your price

Overview

Mfr description
4103 K-1 ATTACHMENT
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    4103 / 3.075 in
  • Link Type
    Cotter Pin
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    1.250 in
  • Link Plate Height
    1.500 in
  • Pin Diameter
    0.750 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    1741
  • Weight
    2.4 lbs
  • Number Of Strands Across
    1
  • Plate Height
    1.500 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    4103 / 3.075"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text