Motion
3500
Engineering Chain - Case Conveyor Series, 3500 / 2.500 x 3.000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05659062
MFR #3500
Price$82.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Case Conveyor Series, 3500 / 2.500 x 3.000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05659062
MFR #3500

Mfr description
3500 X 10 FT DBL FLEXING ROLLER CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.81/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    3500 / 2.500 x 3.000 in
  • Overall Length
    10 ft
  • Tensile Strength
    48000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    3500 / 2.5" x 3.0"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Case Conveyor
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)