Motion
5659068

PEER CHAIN
5659068

Engineering Chain Link - 477 / 2.308 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05659068
MFR #5659068
List Price$19.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5659068

Engineering Chain Link - 477 / 2.308 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #05659068
MFR #5659068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.31/each for your price

Overview

Mfr description
477 K-1 ATTS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    477 / 2.308 in
  • Link Type
    Attachment
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Attachment Link Number
    K-1
  • Roller Diameter
    0.720 in
  • Link Plate Height
    1.000 in
  • Pin Diameter
    0.440 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    6497
  • Weight
    0.7 lbs
  • Plate Height
    1.000 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    477 / 2.308"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text