Motion
B503 X 50  ft BLOCK CHAIN

PEER CHAIN
B503 X 50 ft BLOCK CHAIN

Roller Chain - Block Series, 503 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05659074
MFR #B503 X 50 ft BLOCK CHAIN
Price$52.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
B503 X 50 ft BLOCK CHAIN

Roller Chain - Block Series, 503 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05659074
MFR #B503 X 50 ft BLOCK CHAIN

Mfr description
B503 X 50 FT
  • All PEER block chains consist of alternating link plates and block links.
  • Used in low speed, light load conveyors.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.64/ft

Specifications

Dimensions

  • Inside Width
    0.2500 in, 6.34 mm
  • Link Plate Height
    0.3250 in, 8.25 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.1700 in, 4.32 mm
  • Pin Length
    0.2620 in, 6.65 mm
  • Pitch
    1 in
  • Roller Width
    0.2500 in, 6.35 mm
  • Tensile Strength
    ft-lbs
  • Weight
    0.3 lbs
  • Weight per Foot
    0.3 lbs, 0.45 kg/m

Details

  • Application
    Agriculture
  • Chain Construction
    Riveted
  • Chain Number
    B503
  • Chain Number & Pitch
    503 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Engineering Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    B503 X 50 FT
  • Manufacturer Stock Number
    13486
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Block
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)