Motion
5659076

PEER CHAIN
5659076

Attachment - 74 / 2.609 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #05659076
MFR #5659076
Your Price$26.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5659076

Attachment - 74 / 2.609 in Size & Pitch, N/A, Carbon Steel Material
MI ITEM #05659076
MFR #5659076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.64/each(List $39.96)

Overview

Mfr description
H74 F-4 ATTS
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Specifications

  • Engineering Chain Size & Pitch
    74 / 2.609 in
  • Link Type
    Attachment
  • Material
    Carbon Steel
  • Chain Construction
    N/A
  • Roller Diameter
    0.880 in
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    1553
  • Weight
    1.48 lbs
  • Plate Height
    1.000 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    H74 / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought