Motion
5659080

PEER CHAIN
5659080

Attachment - 78 / 2.609 in Size & Pitch, N/A, Carbon Steel Material
Mi Item #05659080
MFR #5659080
Price$27.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5659080

Attachment - 78 / 2.609 in Size & Pitch, N/A, Carbon Steel Material
Mi Item #05659080
MFR #5659080

Mfr description
H78 K-2 ATTS
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.99/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Plate Height
    1.125 in
  • Roller Diameter
    0.880 in
  • Weight
    1.2 lbs

Details

  • Chain Construction
    N/A
  • Chain Number & Pitch
    H78 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Attachment
  • Manufacturer Stock Number
    1562
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)