Motion
5659085

PEER CHAIN
5659085

Attachment Chain Link - 45 / 1/2 in Pitch, K-1 Attachment, Cottered, Carbon Steel Material
MI ITEM #05659085
MFR #5659085
List Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5659085

Attachment Chain Link - 45 / 1/2 in Pitch, K-1 Attachment, Cottered, Carbon Steel Material
MI ITEM #05659085
MFR #5659085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.05/each for your price

Overview

Mfr description
45 K-1 ATTS
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.

Specifications

  • Chain Size & Pitch
    45 / 1/2 in
  • Link Type
    Attachment
  • Attachment Link Number
    K-1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Pin Diameter
    0.220 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Number & Pitch
    45 / 1/2 in
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    26936
  • Weight
    0.975 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought