Motion
468 X 10 FT

PEER CHAIN
468 X 10 FT

Engineering Chain - 468 Series, 468 / 4.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05659086
MFR #468 X 10 FT
List Price$136.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
468 X 10 FT

Engineering Chain - 468 Series, 468 / 4.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05659086
MFR #468 X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.31/ft for your price

Overview

Mfr description
468 X 10 FT ENGINEERING CHAIN
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Precise pitch control and smooth bearing area for optimal wear life.

Specifications

  • Engineering Chain Size & Pitch
    468 / 4.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    468
  • Overall Length
    10 ft
  • Tensile Strength
    70000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    14932
  • Weight
    7.67 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought