Motion
662 X 10 FT STEEL

PEER CHAIN
662 X 10 FT STEEL

Engineering Chain - 662 Series, 662 / 1.6640 in Pitch, Open Barrel, Carbon Steel Material
MI ITEM #05659087
MFR #662 X 10 FT STEEL
Your Price$19.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
662 X 10 FT STEEL

Engineering Chain - 662 Series, 662 / 1.6640 in Pitch, Open Barrel, Carbon Steel Material
MI ITEM #05659087
MFR #662 X 10 FT STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.00/ft(List $28.51)

Overview

Mfr description
662 X 10 FT
  • Open barrel construction minimizing pin surface contact.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • Quad staked pins for greater durability.

Specifications

  • Engineering Chain Size & Pitch
    662 / 1.6640 in
  • Number Of Strands Across
    1
  • Chain Construction
    Open Barrel
  • Material
    Carbon Steel
  • Series
    662
  • Overall Length
    10 ft
  • Link Plate Height
    0.720 in
  • Link Plate Thickness
    0.126 in
  • Pin Diameter
    0.282 in
  • Tensile Strength
    11000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    17190
  • Weight
    1.1 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    0.720 in
  • Plate Thickness
    0.126 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought