Motion
5659092

PEER CHAIN
5659092

Engineering Chain - Forged Series, 468 / 4.000 in Pitch, Riveted, Carbon Steel Material
Mi Item #05659092
MFR #5659092
Price$136.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5659092

Engineering Chain - Forged Series, 468 / 4.000 in Pitch, Riveted, Carbon Steel Material
Mi Item #05659092
MFR #5659092

Mfr description
468 X 5 FT ENGINEERING CHAIN
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.31/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    468 / 4.000 in
  • Overall Length
    5 ft
  • Weight
    7.652 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    468
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    18273
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Forged
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)