Motion
698 X 7 FT

PEER CHAIN
698 X 7 FT

Engineering Chain - 698 Series, 698 / 6.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05659094
MFR #698 X 7 FT
List Price$150.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
698 X 7 FT

Engineering Chain - 698 Series, 698 / 6.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05659094
MFR #698 X 7 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.35/ft for your price

Overview

Mfr description
698 X 7 FT ENGINEERING CHAIN
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Precise pitch control and smooth bearing area for optimal wear life.

Specifications

  • Engineering Chain Size & Pitch
    698 / 6.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    698
  • Overall Length
    7 ft
  • Link Plate Height
    2.539 in
  • Link Plate Thickness
    0.591 in
  • Pin Diameter
    1.102 in
  • Tensile Strength
    130000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    4469
  • Weight
    11.56 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    2.539 in
  • Plate Thickness
    0.591 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought