Motion
KML 24

SKF
KML 24

KML Series Bearing Lock Nut - M 120x2 Thread Size, Left Hand Thread, 145 mm OD, 135 mm Face Dia., 20 mm Width, Steel Material
Mi Item #05659223
MFR #KML 24
Price$253.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML 24

KML Series Bearing Lock Nut - M 120x2 Thread Size, Left Hand Thread, 145 mm OD, 135 mm Face Dia., 20 mm Width, Steel Material
Mi Item #05659223
MFR #KML 24

Mfr description
KML 24 LOCK NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.67/each

Specifications

Dimensions

  • Axial Load
    265 kN;59 574 lbf
  • Bore Diameter
    120 mm
  • Face Diameter  
    135 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    20 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M 120x2
  • Weight
    2.52 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBL24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570314472
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • Thread Direction
    Left Hand
  • UPC_NO
    7316570314472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)