Motion
CDLQA40-50DCM-F-M9BW-111G

SMC CORP OF AMERICA
CDLQA40-50DCM-F-M9BW-111G

Compact Air Cylinder - Locking Type, 40 mm Bore, 50 mm Stroke
Mi Item #05659518
MFR #CDLQA40-50DCM-F-M9BW-111G
Price$1,182.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA40-50DCM-F-M9BW-111G

Compact Air Cylinder - Locking Type, 40 mm Bore, 50 mm Stroke
Mi Item #05659518
MFR #CDLQA40-50DCM-F-M9BW-111G

Mfr description
CDLQA40-50DCM-F-M9BW-111G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    50 mm

Details

  • Auto-Switch
    M9BW - Solid State, General Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Options
    Stainless Steel Piston Rod & End Nut
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)