Motion
CDQ2B25-50DZ-M9BW-111G

SMC CORP OF AMERICA
CDQ2B25-50DZ-M9BW-111G

Compact Air Cylinder - Standard Type, 25 mm Bore, 50 mm Stroke
MI ITEM #05659519
MFR #CDQ2B25-50DZ-M9BW-111G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-50DZ-M9BW-111G

Compact Air Cylinder - Standard Type, 25 mm Bore, 50 mm Stroke
MI ITEM #05659519
MFR #CDQ2B25-50DZ-M9BW-111G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
CDQ2B25-50DZ-M9BW-111G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought