Motion
29699-0591

GARLOCK KLOZURE
29699-0591

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Split Pillow Block , SPECIAL, Bronze Stator, Rotor, 4.875 inch Shaft, 5.965 inch Bore, 1.287 inch Width
Mi Item #05659658
MFR #29699-0591
Price$2,471.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0591

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Split Pillow Block , SPECIAL, Bronze Stator, Rotor, 4.875 inch Shaft, 5.965 inch Bore, 1.287 inch Width
Mi Item #05659658
MFR #29699-0591

Mfr description
GUARDIAN BRONZE SPB 4.875"ID 5.965"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,471.22/each

Specifications

Dimensions

  • Bore Diameter
    5.9650 in
  • Outside Diameter
    7.4800 in
  • Overall Width
    1.2870 in
  • Shaft Size
    4.875 in

Details

  • Configuration
    Split Pillow Block
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Bronze
  • Manufacturer Catalog Number
    29699-0591
  • Manufacturer Upc Number
    717744895419
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • O Ring Material
    FKM
  • Product Type
    Bearing Isolators
  • Stator Material
    Bronze /
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744895419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)