Motion
VH400-06
Manual Air Control Valve - Side Ported, 3/4 in Port, 4 Ports, 3 Position, Selector Operated
Mi Item #05659764
MFR #VH400-06
Price$101.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air Control Valve - Side Ported, 3/4 in Port, 4 Ports, 3 Position, Selector Operated
Mi Item #05659764
MFR #VH400-06

Mfr description
VH400-06 HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.50/each

Specifications

Dimensions

  • Inlet Size
    3/4 in
  • Outlet Size
    3/4 in
  • Port 1 Size/Type
    3/4 Rc
  • Port 2 Size/Type
    3/4 Rc
  • Port 3 Size/Type
    3/4 Rc
  • Port Size
    3/4 in
  • Weight
    1.28 kg

Details

  • Actuator Type
    Selector
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Normal State
    Closed Center
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Piping Type
    Side Ported
  • Port Connection Type
    Rc(PT)
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Valve Function
    3 Position Closed Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)