Motion
S9500
Headgear, Black, Nylon
Mi Item #05659769
MFR #S9500
Price$51.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear, Black, Nylon
Mi Item #05659769
MFR #S9500

Mfr description
S9500 HEADGEAR
  • Patented Quick Change Visor Mounting System, Ergonomically Designed Adjustment Mechanisms, Positive Stops In Raised and Lowered Position, Head Comfort Cradle System
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.72/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Color
    Black
  • Material
    Nylon
  • UPC_NO
    603390129803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)