Motion
S9550
Turboshield™ Face Shield Visor - Polycarbonate Material, Clear Color, 9 x 15-7/8 x 0.1 in Window
MI ITEM #05659770
MFR #S9550
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turboshield™ Face Shield Visor - Polycarbonate Material, Clear Color, 9 x 15-7/8 x 0.1 in Window
MI ITEM #05659770
MFR #S9550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.28/each

Specifications

Dimensions

  • Window Dimensions
    9 x 15-7/8 x 0.1 in
  • Window Height
    9 in
  • Window Thickness
    3/32 in
  • Window Width
    15-7/8 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • UPC_NO
    603390129810
  • Window Coating
    Uncoated
  • Window Color
    Clear
  • Window Material
    Polycarbonate

Overview

Mfr description
S9550 CLEAR POLYCARBONATE VISOR - UNCOAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought