Motion
S9555
Turboshield™ Face Shield Visor - Polycarbonate Material, Clear Color, 10 x 15-7/8 x 0.1 in Window
MI ITEM #05659771
MFR #S9555
List Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turboshield™ Face Shield Visor - Polycarbonate Material, Clear Color, 10 x 15-7/8 x 0.1 in Window
MI ITEM #05659771
MFR #S9555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.95/each for your price

Overview

Mfr description
S9555 CLEAR POLYCARBONATE VISOR - AF/HC

Specifications

  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Dimensions
    10 x 15-7/8 x 0.1 in
  • Window Height
    9 in
  • Window Width
    15-7/8 in
  • Window Thickness
    3/32 in
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Window Coating
    Anti-Fog, Hardcoat
  • UPC_NO
    603390129827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought