Motion
S9575
Turboshield™ Face Shield Visor - Polycarbonate Material, Gray Color, 10 x 15-7/8 x 0.1 in Window
Mi Item #05659773
MFR #S9575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turboshield™ Face Shield Visor - Polycarbonate Material, Gray Color, 10 x 15-7/8 x 0.1 in Window
Mi Item #05659773
MFR #S9575

Mfr description
S9575 GRAY POLYCARBONATE VISOR - AF/HC C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Window Dimensions
    10 x 15-7/8 x 0.1 in
  • Window Height
    9 in
  • Window Thickness
    3/32 in
  • Window Width
    15-7/8 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Window Coating
    Hardcoat, Anti-Fog
  • Window Color
    Gray
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)