Motion
38643

ANSELL
38643

KleenGuard* G60 Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Polyurethane Coated Palm & Over Knuckles
Mi Item #05659875
MFR #38643
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38643

KleenGuard* G60 Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Polyurethane Coated Palm & Over Knuckles
Mi Item #05659875
MFR #38643

Mfr description
38643 M G60 LEVEL 2 KEVLAR W/KNUCKLE
  • ANSI/EN 388 Level 2 cut resistance
  • Aramid liner provides cut resistance and a comfortable fit
  • Excellent dexterity for improved productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Description Keyword
    Polyurethane Coated Palm & Over Knuckles
  • En 388 Cut Resistance Level
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)