Motion
38644

ANSELL
38644

KleenGuard* G60 Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Polyurethane Coated Palm & Over Knuckles
MI ITEM #05659876
MFR #38644
Your Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38644

KleenGuard* G60 Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Polyurethane Coated Palm & Over Knuckles
MI ITEM #05659876
MFR #38644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.07/each(List $19.63)

Overview

Mfr description
38644 L G60 LEVEL 2 KEVLAR W/KNUCKLE
  • ANSI/EN 388 Level 2 cut resistance
  • Aramid liner provides cut resistance and a comfortable fit
  • Excellent dexterity for improved productivity
  • Polyurethane provides a barrier against oil penetration
  • Suitable for intermittent heat contact up to 212°F†
  • Available in sizes 7(S) – 11 (2XL)
  • Other variations: Polyurethane coated palm and fingers: see code 38635 -Convenience pack, individual pair: see code 40451 TYPICAL USES: Metal fabrication - Glass handling - Automotive and aerospace assembly - Stamping and assembly

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Over Knuckles
  • Color
    Gray
  • En 388 Cut Resistance Level
    2
  • Description Keyword
    Polyurethane Coated Palm & Over Knuckles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text