Specifications
Dimensions
- Weight5.0076 lbs
Details
- Fluid CompAir
- Inlet Port TypeNPT
- Outlet Port Thread TypeNPT
- Relief FunctionRelieving
- Series/SystemIR
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)